Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Spreader Sticker 16 oz

  • Mfr # 31062

  • Zoro # G116251164


product price: $13.95
/ea
Sold in multiples of 2 for $27.90

Key Features

Height
3.45 in
For Use With
Specialty Plant Products
Length
2.1 in
Width
7.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31062
Zoro #
G116251164
UPC #
732221310629
Country of Origin
United States

Dimensions

Height
3.45 in
Length
2.1 in
Width
7.15 in

Details

For Use With
Specialty Plant Products
Item
Plant Food

Description

Organic: No, Packaging Type: Bottle, Plant Type: All Purpose, Product Form: Liquid, Product Type: Spreader Sticker, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Hi-Yield, Concentrated: Yes, Container Size: 16, Coverage Area: 1, Activ

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.