Zoro Homepage

Powder Sulfur 3.25 lb

  • Mfr # 34188

  • Zoro # G016251042


product price: $15.15
/ea
Sold in multiples of 2 for $30.30

Key Features

Width
11 in
For Use With
Fungus Control
Height
7 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34188
Zoro #
G016251042
UPC #
732221341883
Country of Origin
United States

Dimensions

Width
11 in
Height
7 in
Length
3 in

Details

For Use With
Fungus Control
Item
Weed Control Products

Description

Active Ingredient: 90% Sulfur, Fertilizer Component: No, Organic: No, Product Form: Powder, Product Type: Sulfur, Sub Brand: , Brand Name: Hi-Yield, Concentrated: No, Contact or Systemic: , Container Size: 3.25, Coverage Area: , Safe for Grass Types: , Fo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.