Zoro Homepage

Soil Sulphur 200 sq ft 3.25 lb

  • Mfr # 34185

  • Zoro # G116255889


product price: $22.15
/ea
Sold in multiples of 2 for $44.30

Key Features

Height
7 in
Width
11 in
For Use With
Soil Conditioners
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34185
Zoro #
G116255889
UPC #
732221341852
Country of Origin
United States

Dimensions

Height
7 in
Width
11 in
Length
3 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Fertilizer Enriched: , Moisture Control: , Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Soil Sulphur, Sub Brand: , Suitable for Vegetables: Yes, Brand Name: Hi-Yield, When to Apply: Spring/Summer, Where to Apply: , Container

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.