Zoro Homepage

Weed and Grass Herbicide Granules 15 lb

  • Mfr # 21748

  • Zoro # G016255880


product price: $29.69
/ea

Key Features

For Use On
Weed Control
Width
21 in
Height
14 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21748
Zoro #
G016255880
UPC #
732221217485
Country of Origin
United States

Dimensions

Width
21 in
Height
14 in
Length
2.5 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Herbicide, Rain Proof: Yes, Sub Brand: , Brand Name: Hi-Yield, Container Size: 15, Coverage Area: 2400, Application Season: Spring, Control Type: , Pre/Post Eme

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.