Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed Killer RTU Liquid 32 oz

  • Mfr # 33254

  • Zoro # G816255783


product price: $30.99
/ea

Key Features

For Use On
Weed Control
Height
4.3 in
Width
8.6 in
Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33254
Zoro #
G816255783
UPC #
732221332546
Country of Origin
United States

Dimensions

Height
4.3 in
Width
8.6 in
Length
2.6 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: No, Sub Brand: , Brand Name: Hi-Yield, Container Size: 32, Coverage Area: , Application Season: Spring, Control Type: Selective, Pre/Post

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.