Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed Killer RTU Liquid 32 oz

  • Mfr # 33430

  • Zoro # G716255753


product price: $23.49
/ea
Sold in multiples of 2 for $46.98

Key Features

Length
3.5 in
For Use On
Weed Control
Height
3.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33430
Zoro #
G716255753
UPC #
732221334304
Country of Origin
United States

Dimensions

Length
3.5 in
Height
3.5 in
Width
8.5 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: No, Sub Brand: , Brand Name: Hi-Yield, Container Size: 32, Coverage Area: 3720, Application Season: Multi Season, Control Type: , Pre/Post

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.