HP-40A 634 gph Aluminum Diaphragm Switch AC Septic Air Pump

  • Mfr # HP-40-010A
  • Zoro # G305389500
product price: 
$
288.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP-40-010A
Zoro #
G305389500
UPC #
860000945912
Country of Origin
Philippines

Description

The Hiblow HP-40A septic air pump with integral lower pressure alarm is whisper quiet, energy efficient and the longest lasting linear air pump on the market. The attached alarm will buzz and illuminate if the air pressure dips below 1 PSI, which notifies the homeowner that there is an issue with the aeration system or air pump.


  • • Standard UL approved
  • • Pumps equipped with thermal overload protection
  • • Low pressure alarm
  • • 1.42 PSI Maximum Continuous Operating Pressure
  • • Noise level 32 dBA Measured 1 Meter
  • • 40 LPM (Liters Per Minute) at 1.42 PSI

Ratings & reviews