Shop HIBLOW
Create Account
HP-80A Aluminum Linear Diaphragm AC Septic Air Pump with Alarm
- Mfr # HP-80-010A
- Zoro # G005389558
product price:
$
364.99
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
- HP-80-010A
- Zoro #
- G005389558
- UPC #
- 860000945950
- Country of Origin
- Philippines
Description
The Hiblow HP-80A septic air pump with integral low pressure alarm is whisper quiet, energy efficient and the longest lasting linear diaphragm pump on the market. The attached alarm will buzz and illuminate if the air pressure dips below 1 PSI, which notifies the homeowner that there is an issue with the aeration system or air pump.
- • UL Rated For Outdoor Use
- • Pumps equipped with thermal overload protection
- • Low pressure alarm
- • Airflow volume 80 LPM (4.2 CFM)
- • Noise level 39 DBA
- • Power consumption 71 watt