Zoro Homepage

Mills

  • Mfr # 4048

  • Zoro # G114762051


product price: $17.29
/ea

Key Features

Color
Tan
Material
Varnished Bamboo/Ceramic Mechanism/304 Stainless Steel Brace
Width
2 in
Includes
HIC KITCHEN 6 Inch Bamboo Salt And Pepper Mills
Features
Ceramic mechanism for salt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4048
Zoro #
G114762051
UPC #
781723040480
Country of Origin
China

Dimensions

Width
2 in
Length
6 in

Details

Color
Tan
Material
Varnished Bamboo/Ceramic Mechanism/304 Stainless Steel Brace
Includes
HIC KITCHEN 6 Inch Bamboo Salt And Pepper Mills
Features
Ceramic mechanism for salt

Description

HIC Kitchen's Adjustable Mill Set with Ceramic grinding mechanisms grind peppercorns and coarse salt Made from varnished bamboo with ceramic grinder and stainless steel hardware; strong, durable, will never corrode; set of 2; measures 2 x 2 x 6-inches Adjustable to customize the perfect grind, from coarse to ultra-fine Ideal for black, mlange, or Sichuan peppercorns, long pepper, grains of paradise, fleur de sel, Himalayan, or Celtic sea salt, and more Easy to fill; simply unscrew the metal fitting, lift off the top, and fill; wipe clean with a dry cloth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.