Zoro Homepage

Adjustable Spice Grinder

  • Mfr # 43932/2

  • Zoro # G715573391


product price: $20.69
/ea

Key Features

Color
Silver
Material
Glass / 18/8 Stainless Steel / Ceramic Grinder/PP Liner & Adjustment Nut
For Use With
Spices, flaxseed, salt or pepper, fennel seed
Overall Length
2.5 in
Overall Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43932/2
Zoro #
G715573391
UPC #
781723009319
Country of Origin
China

Dimensions

Overall Length
2.5 in
Overall Width (In.)
2.5 in

Details

Color
Silver
Material
Glass / 18/8 Stainless Steel / Ceramic Grinder/PP Liner & Adjustment Nut
For Use With
Spices, flaxseed, salt or pepper, fennel seed
Features
Ceramic grinder
Includes
2 HIC Kitchen Spice Grinders

Description

HIC Kitchen's Adjustable Spice Ceramic Spice Grinder S/2 crushes and grinds flaxseed and all types of spices Made from glass, ceramic grinding mechanism, 18/8 stainless steel, and BPA-free plastic; won't react with contents; will never dull, corrode, or rust Adjustable grind from coarse to ultra-fine; unique design grinds upside down and stores contents right-side up; lid keeps contents fresh longer Keeps spices at the ready; ideal for flaxseed, sesame seeds, coarse salt, peppercorns, dried herbs, and more Easy to fill with large capacity for less refills; remove the lid, unscrew the adjustment nut, remove the top, and fill; disassembles to wipe clean

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.