
ADULT BUTCHERS APRON
Mfr # 02299
Zoro # G014762052
product price:Â $17.99
/ea
Sold in multiples of 2 for $35.98
Key Features
Color
White
Material
100% Cotton
Width
29 in
Overall Length
32 in
Features
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02299
Zoro #
G014762052
UPC #
844260001403
Country of Origin
India
Dimensions
Width
29 in
Overall Length
32 in
Details
Color
White
Material
100% Cotton
Features
Unisex
Description
Harold's Kitchen Collection's Adult Chef's Apron shields against stains, spills and splashes for added kitchen safety with professional chef tradition Made from heavyweight cotton twill; unisex and fully adjustable to fit most adults; measures 29 x 31-inches Easily shield against heat, splatters and stains; divided pockets store recipes or small tools; long ties and D-ring neck strap adjust for perfect fit Great for cooking, baking, grilling, tailgating, gardening, arts and crafts, and home DIY projects; hangs for easy access Machine washable in mild detergent and tumble dry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.