Zoro Homepage

BAMBOO TOAST TONGS S/2

  • Mfr # BUN00561

  • Zoro # G114762082


product price: $8.15
/ea
Sold in multiples of 3 for $24.45

Key Features

Material
Bamboo
For Use With
Toast
Color
Tan
Width
0.5, 1.75 in
Includes
2 sizes of toast tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN00561
Zoro #
G114762082
UPC #
781723411426
Country of Origin
China

Dimensions

Width
0.5, 1.75 in
Length
12, 6.69 in

Details

Material
Bamboo
For Use With
Toast
Color
Tan
Includes
2 sizes of toast tongs

Description

HIC Kitchen's 2-piece Bamboo Toast Tong Set for gripping toast, bagels, toaster pastries, pocket foods, pizza bites, and more without burnt fingers Made from 100-percent natural bamboo; fast-growing, fully sustainable alternative to traditional materials for a more sustainable living Grips securely without crushing food; keeps hands safe from heat; stores neatly in a kitchen gadget drawer or utensil holder on the counter Lightweight, strong, less absorbent than wood; will not scratch delicate surfaces Set of 1 each 6.5-inch tong and 12-inch tong; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.