Zoro Homepage

BAR 4 IN 1 BAR TOOL S/2

  • Mfr # 93255/2

  • Zoro # G414836407


product price: $27.89
/ea

Key Features

Width
2.625 in
Material
Stainless Steel/ABS Handle
Color
Silver/Black
Length
7.75 in
Includes
2 Kitchen BAR 4 in 1 Bar Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93255/2
Zoro #
G414836407
UPC #
781723009326
Country of Origin
China

Dimensions

Width
2.625 in
Length
7.75 in

Details

Material
Stainless Steel/ABS Handle
Color
Silver/Black
Includes
2 Kitchen BAR 4 in 1 Bar Tools
Features
4 in 1

Description

HIC Bar's Bar Tool can and bottle opener, fruit and vegetable peeler, potato eye remover, and channel knife for creating decorative garnish Made from Japanese stainless steel with BPA-free plastic; stays sharp; compact for storage; measures 7.75 x 2.625 x 0.50-inches Convenient and easy to use; pop off bottle caps; punch-style can opener for canned juices, like pineapple juice, tomato juice, guava or apricot nectar Peel fruits and veggies, remove potato eyes, slice thin strips of cheese or chocolate, and cut narrow strips of citrus rind for decorative garnishes Great for garage, boat, camper, cooler, tool and tackle box; use a firm bristle brush to dislodge any food bits; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.