Zoro Homepage

BAR EASY TURN BLACK CORKSCREW

  • Mfr # 43908

  • Zoro # G114762068


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Width
0.93 in
Material
ZINC Alloy +ABS+Carbon Steel Wire w/Non-Stick Coating
Color
Black
Includes
HIC Kitchen BAR Easy Turn Black Corkscrew
Length
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43908
Zoro #
G114762068
UPC #
781723439086
Country of Origin
China

Dimensions

Width
0.93 in
Length
2.99 in

Details

Material
ZINC Alloy +ABS+Carbon Steel Wire w/Non-Stick Coating
Color
Black
Includes
HIC Kitchen BAR Easy Turn Black Corkscrew
Features
Extra long screw worm

Description

HIC Bar's EZ Turn Corkscrew with extra-long screw worm extracts corks effortlessly without pulling, jerking, or twisting Made from non-stick silicone coated carbon steel, zinc alloy, and BPA-free plastic; measures 2.99 x 0.98 x 6.1-inches Unique design automatically guides screw into cork's center and extract it by twisting the top; soft velvet-touch side handles add comfort and control Place over bottleneck and turn top to drive screw into the cork; continue turning top until cork lifts out from the bottle and pulls off of the screw Designed to fit any size bottle; ideal for kitchen, home bar, camper, RV, office, and more; compact for easy storage; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.