
HIC KITCHEN-BAR ICE PICK
Mfr # 43108
Zoro # G614836412
product price: $3.95
/eaSold in multiples of 5 for $19.75
Key Features
Width
1 in
Material
Wood/Solid Steel Shaft
Color
Grey/Wood
Length
7.75 in
Includes
HIC Kitchen-BAR Ice Pick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43108
Zoro #
G614836412
UPC #
781723431080
Country of Origin
China
Dimensions
Width
1 in
Length
7.75 in
Details
Material
Wood/Solid Steel Shaft
Color
Grey/Wood
Includes
HIC Kitchen-BAR Ice Pick
Features
Multi use
Description
HIC's Ice Pick easily chips and breaks up block ice for chilling all types of drinks Create ice chunks that melt slower than using ice chips or ice cubes and won't water down drinks as quickly Squared wooden handle is easy to grip and won't roll away when not in use; using an ice pick adds flare when mixing and serving beverages Great for breaking block chocolate for that extra special dessert or sweet treat; use as a hole punch on wood and leather, too Wipe with a damp cloth
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.