
HIC Kitchen BAR Julep & Cocktail Strainer
Mfr # BUN00719
Zoro # G214762081
product price: $29.45
/eaKey Features
Width
3, 3.75 in
Material
18/8 Stainless Steel
Color
Silver
Length
6.25, 6 in
Includes
HIC Kitchen BAR Julep & Cocktail Strainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUN00719
Zoro #
G214762081
UPC #
781723007193
Country of Origin
China
Dimensions
Width
3, 3.75 in
Length
6.25, 6 in
Details
Material
18/8 Stainless Steel
Color
Silver
Includes
HIC Kitchen BAR Julep & Cocktail Strainer
Description
HIC Bar's Cocktail and Julep Strainers for straining ice and infusions from mixed drinks and chilled cocktails Made from 18/8 stainless steel; won't rust, corrode or interact with ingredients; includes 1 Julep Strainer 6.5-inch and Cocktail Strainer 6-inch Pour chilled drinks while keeping ice and muddled herbs, fruits, and spices out of the finished drink; no more watered-down drinks with unwanted bits Great for the Mint Julep, Old Fashioned, Manhattan, Arnold Palmer, Martini, and craft cocktails, like Watermelon Mojito, The Cuke, and more Sturdy and durable; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.