
BAR JULEP STRAINER SS
Mfr # 48026
Zoro # G714836411
product price: $13.49
/eaSold in multiples of 2 for $26.98
Key Features
Width
3 in
Material
18/8 Stainless Steel
Color
Silver
Length
6.25 in
Includes
HIC Kitchen BAR Julep Strainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48026
Zoro #
G714836411
UPC #
781723480262
Country of Origin
China
Dimensions
Width
3 in
Length
6.25 in
Details
Material
18/8 Stainless Steel
Color
Silver
Includes
HIC Kitchen BAR Julep Strainer
Description
HIC Bar's Julep Bar Strainer is a charming and effective way to strain beverages and cocktails Made from 18/8 stainless steel; won't rust or corrode; won't interact with ingredients, absorb odors, or transfer flavors between uses; 6.5-inch Pours chilled drinks while keeping ice and muddled herbs, fruits and spices out of the finished drink; no more watered-down drinks with unwanted bits Great for the Mint Julep, Old Fashioned, Manhattan, Arnold Palmer, Martini, and craft cocktails, like Watermelon Mojito, The Cuke, and more Durable; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.