
BAR MINI ICE CUBE TRAY
Mfr # 22034/2
Zoro # G815573369
product price: $23.39
/eaKey Features
Length
9.25 in
Width
4.75 in
Material
Silicone
Color
Grey
Features
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22034/2
Zoro #
G815573369
UPC #
781723220349
Country of Origin
China
Dimensions
Length
9.25 in
Width
4.75 in
Details
Material
Silicone
Color
Grey
Features
Silicone
Includes
4 HIC Kitchen BAR Mini Ice Cube Trays
Description
HIC Bar's Silicone Mini Ice Cube Trays freeze 320 mini cubes 160 per tray from fruit juices, blended fruits, and non-carbonated beverages Made from silicone; sturdy, durable, non-stick, and heat-safe to 446-degrees Fahrenheit; set of 2; each measures 9.25 x 4.75 x 0.5-inches Each tray makes 160 mini cubes 0.375 x 0.375 x 0.5-inch for 320 mini cubes total Fill tray with water and place it on a level surface in the freezer; push frozen cubes up from the bottom to release them Easy to use; dishwasher safe for easy cleanup; dry the outside surface before refreezing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.