Zoro Homepage

HIC Kitchen BAR Mixing Spoon 12in

  • Mfr # 48028

  • Zoro # G414798804


product price: $9.95
/ea
Sold in multiples of 2 for $19.90

Key Features

Material
18/8 Stainless Steel
Includes
HIC Kitchen BAR 12" Mixing Spoons
Width
1.1875 in
Color
Silver
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48028
Zoro #
G414798804
UPC #
781723480286
Country of Origin
China

Dimensions

Width
1.1875 in
Length
11.75 in

Details

Material
18/8 Stainless Steel
Includes
HIC Kitchen BAR 12" Mixing Spoons
Color
Silver

Description

HIC Bar Spoon and Cocktail Mixing Spoon for stirring up everyday beverages, mixed drinks and other types of drinks Made from 18/8 stainless steel; versatile addition to flatware and bar accessories Extra-long handle reaches the bottom of taller glasses and pitchers to thoroughly stir ingredients; twisted design assists in building layered drinks Easily sweeten iced tea or blend in infusions of muddled fruits, spices and herbs to elevate party drinks and cocktail recipes Dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.