Zoro Homepage

BAR RAINBOW DRINKING STRAWS

  • Mfr # 42005

  • Zoro # G815573291


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Color
Iridescent
Length
8 in
Material
18/8 Stainless Steel
Includes
HIC Kitchen-BAR Rainbow Drinking Straws S/4 and brush
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42005
Zoro #
G815573291
UPC #
781723042057
Country of Origin
China

Dimensions

Length
8 in
Width
0.25 in

Details

Color
Iridescent
Material
18/8 Stainless Steel
Includes
HIC Kitchen-BAR Rainbow Drinking Straws S/4 and brush

Description

HIC Kitchen's Reusable Rainbow Stainless Steel Drinking Straws with an angled top for enjoying all types of beverages and craft cocktails easily Made from 18/8 stainless steel; FDA approved and Proposition 65 compliant; set of 4 straws 8-inch with cleaning brush Safe, economical, fun alternative to traditional disposable drinking straws; reusable for less waste; perfect choice for sustainable living practices Great for all ages; add a fun, stylish touch to everyday beverages, smoothies, party drinks and cocktails without any worrisome chemicals or waste Sturdy and durable; won't rust, corrode, stain, or break; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.