HIC Kitchen-BAR Soft Foam Glass & Decanter Brushes

  • Mfr # BUN000793

  • Zoro # G814836410


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Width
2.125 in
Material
EVA foam, galvanized wire frame, polypropylene handle
Color
White
Includes
HIC Kitchen-BAR Soft Foam 1 Glass Brush & 1 Decanter Brush
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUN000793
Zoro #
G814836410
UPC #
781723793003
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.125 in
Length
9.75 in

Details

Material
EVA foam, galvanized wire frame, polypropylene handle
Color
White
Includes
HIC Kitchen-BAR Soft Foam 1 Glass Brush & 1 Decanter Brush
Features
Retains shape

Description

HIC Bar's Soft Foam Glass and Decanter Washing Brushes are specially shaped to clean hard to reach areas without scratching surfaces Made from EVA foam, galvanized wire, and polypropylene; won't scratch glassware; non-absorbent foam won't turn sour; hangs for storage Glass Brush cleans mugs, cups, glassware, stemware, barware, mason jars, vases, and more; measures 3.23 x 10.24-inches Decanter Brush; long and super flexible; cleans most spaces, shapes, and bottoms of decanters, pitchers, vases, and more; measures 1.02 x 9.84-inches Stays soft, retains shape, body, and strength; economical, reusable, long lasting for more cleanings with less waste; rinse after each use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.