Zoro Homepage

BAR SWIZZLE STICK SS

  • Mfr # 42019

  • Zoro # G215573389


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

Color
Silver
Length
7.25 in
Material
18/8 Stainless Steel
Includes
HIC Kitchen-BAR Swizzle Stick Stainless Steel 5 Pack
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42019
Zoro #
G215573389
UPC #
781723420190
Country of Origin
China

Dimensions

Length
7.25 in
Width
0.25 in

Details

Color
Silver
Material
18/8 Stainless Steel
Includes
HIC Kitchen-BAR Swizzle Stick Stainless Steel 5 Pack

Description

HIC Bar's Swizzle Sticks for stirring up everyday beverages, mixed drinks and other types of drinks Made from 18/8 stainless steel; versatile addition to flatware and bar accessories Extra-long handle reaches the bottom of taller glasses and pitchers to thoroughly stir ingredients; twisted design assists in building layered drinks Easily sweeten iced tea or blend in infusions of muddled fruits, spices and herbs to elevate party drinks and cocktail recipes Dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.