Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAR TONG ICE SS

  • Mfr # 1157/2

  • Zoro # G615573347


product price: $15.75
/ea
Sold in multiples of 3 for $47.25

Key Features

Material
18/0 Stainless Steel
Color
Silver
Features
Multi use
Width
0.75 in
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1157/2
Zoro #
G615573347
UPC #
781723115720
Country of Origin
China

Dimensions

Width
0.75 in
Length
7.25 in

Details

Material
18/0 Stainless Steel
Color
Silver
Features
Multi use
Includes
2 HIC Kitchen-BAR Ice Tongs

Description

HIC Kitchen's Ice Tong picks up and transfers ice cubes to chill everyday beverages, craft cocktails, and more Made from stainless steel; sturdy, durable, will never rust; set of 2; each measures 7.25 x 0.75-inches Scalloped claws are gently curved to grip and transport ice cubes securely; spring-action design reopens tongs after each cube delivery for faster use Ideal for large, small, and whimsically shaped ice cubes, reusable ice cubes, like whisky stones, and for serving sugar cubes Notched handle holds tong in place when laid on the top of ice buckets; versatile addition to flatware and barware; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.