Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAR TUMBLER STRAWS SS

  • Mfr # 22021/2

  • Zoro # G315573388


product price: $19.99
/ea
Sold in multiples of 2 for $39.98

Key Features

Color
Silver
Length
11 in
Material
Stainless Steel
Width
0.25 in
Includes
4 HIC Kitchen BAR Tumbler Straws and brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22021/2
Zoro #
G315573388
UPC #
781723220219
Country of Origin
China

Dimensions

Length
11 in
Width
0.25 in

Details

Color
Silver
Material
Stainless Steel
Includes
4 HIC Kitchen BAR Tumbler Straws and brushes

Description

HIC Kitchen's Reusable Stainless Steel Drinking Straws for enjoying all types of beverages and craft cocktails from tumblers and taller glasses Made from 18/8 stainless steel; sturdy and durable; set of 2 straws plus 1 cleaning brush; straws measure 11-inches long with 0.5-inch opening A reusable and economical alternative to traditional disposable straws for less waste and sustainable living Adds a fun, stylish touch to cocktails, party drinks, everyday beverages, smoothies, and coconut drinks, without any unwanted substances Straws won't rust, stain, or break; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.