Zoro Homepage

HIC Kitchen Champagne Opener

  • Mfr # 22036

  • Zoro # G414762065


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Width
3.75 in
Material
Zinc Alloy/Chrome-Plated
Color
Black/Silver
Includes
HIC Kitchen Champagne Opener
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22036
Zoro #
G414762065
UPC #
781723220363
Country of Origin
China

Dimensions

Width
3.75 in
Length
6 in

Details

Material
Zinc Alloy/Chrome-Plated
Color
Black/Silver
Includes
HIC Kitchen Champagne Opener
Features
Easy pull

Description

HIC Bar's Champagne Opener for popping and releasing corks comfortably with little effort and without hand strain Made from zinc alloy with a chrome-plated spring; sturdy and durable; easy to use; measures 6 x 3.75 x 0.75-inches|Simply position the shaped cutout over the cork, squeeze handles, and pull firmly upward; perfect for people with smaller hands and arthritis Spring-action design releases popped corks easily; compact for easy storage Hand wash

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.