Zoro Homepage

BARMOP DISH CLOTH WHITE S/6

  • Mfr # 03001

  • Zoro # G814762054


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Includes
HIC Kitchen Barmop Dish Cloth White S/6
Features
Cotton
Length
12 in
Material
100% Cotton
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03001
Zoro #
G814762054
UPC #
871144000450
Country of Origin
Pakistan

Dimensions

Length
12 in
Width
12 in

Details

Includes
HIC Kitchen Barmop Dish Cloth White S/6
Features
Cotton
Material
100% Cotton
Color
White

Description

Harold's Kitchen Collection's absorbent Bar Mop Dish Cloth is extra soft and lint free for drying stemware and other items quickly without scratching Made from heavyweight cotton with an extra-absorbent texture; non abrasive and non scratch Set includes 6 bar mop dishcloths, each measuring 12 x 12-inches Super absorbent, extra soft, and lint free; quickly dry glasses, stemware, barware, crystal, dishes, fine china, and more Reusable; more economical than using paper towels; machine wash mild detergent, tumble dry

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.