Zoro Homepage

BARMOP KITCHEN TOWEL WHITE S/6

  • Mfr # 03000

  • Zoro # G414762096


product price: $10.25
/ea
Sold in multiples of 2 for $20.50

Key Features

Material
100 % Cotton
Features
Cotton
Width
19 in
Color
White
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03000
Zoro #
G414762096
UPC #
871144000467
Country of Origin
Pakistan

Dimensions

Width
19 in
Length
16 in

Details

Material
100 % Cotton
Features
Cotton
Color
White
Includes
HIC Kitchen Barmop Kitchen Towel White S/6

Description

HIC Kitchen's super-absorbent Bar Mop Kitchen Towel Set is extra soft and lint free for drying dishes and other surfaces quickly without scratching Made from heavyweight cotton with an extra-absorbent texture; non abrasive and non scratch Set includes 6 bar mop kitchen towels, each measuring 16 x 19-inches Super absorbent, extra soft, and lint free; quickly dry dishes, glasses, stemware, barware, crystal, fine china, and more Reusable; more economical than using paper towels; machine wash mild detergent, tumble dry

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.