
Basting SPOON SET of 2
Mfr # BUN000680
Zoro # G414762102
product price: $18.99
/eaKey Features
Overall Length
9.675, 9.675 in
Color
Silver
Material
Japanese 18/0 stainless steel
Overall Width (In.)
2.5, 2.5 in
For Use With
Sauce, gravy, serving, basting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUN000680
Zoro #
G414762102
UPC #
781723068002
Country of Origin
Japan
Dimensions
Overall Length
9.675, 9.675 in
Overall Width (In.)
2.5, 2.5 in
Details
Color
Silver
Material
Japanese 18/0 stainless steel
For Use With
Sauce, gravy, serving, basting
Includes
2 Stainless Steel spoons, 1 solid spoon, 1 slotted spoon
Description
HIC Kitchen's Set of 2 Serving Spoons for stirring, scooping, and serving appetizers, entrees, sides and desserts Made from Japanese stainless steel; sturdy and durable; each spoon measures 9-inches Pierced spoon drains liquids while solid spoon scoops up and sauces foods for effortless serving and plating Versatile style works for everyday meals and special occasions and complements any decor Set includes 1 each solid and pierced spoon; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.