
BEECHWOOD SPOON SET of 2
Mfr # BUN000675
Zoro # G414798811
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Material
Beechwood
Includes
2 sizes of French wooden spoons
Width
1.875, 1.875 in
Length
10, 12 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUN000675
Zoro #
G414798811
UPC #
781723006752
Country of Origin
France
Dimensions
Width
1.875, 1.875 in
Length
10, 12 in
Details
Material
Beechwood
Includes
2 sizes of French wooden spoons
Color
Tan
For Use With
Bread batter, dough, sauces, rice, oatmeal
Description
HIC Kitchen's Classic French Wooden Spoon Set of 2 for stirring, mixing, dividing, tasting, turning and serving foods Made in France from solid beechwood; sturdy and durable; will not scratch; safe for use on metal, nonstick cookware, and delicate surfaces Lightweight yet sturdy and strong; shorter handles are perfect for mixing bowls and shallower pots and pans Safe kitchen tools for everyone to use, including kids baking and families with budding young chefs just learning to cook meals together Set includes 1 each 10 and 12-inch spoons; hand wash only; occasionally coat with mineral oil to keep wood looking its best
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.