Zoro Homepage

BEECHWOOD SPOONS 3PC SET

  • Mfr # BUN000676

  • Zoro # G714798801


product price: $19.55
/ea
Sold in multiples of 2 for $39.10

Key Features

Material
Beechwood
Includes
3 sizes of French wooden spoons
Length
10, 12, 14 in
Color
Tan
Width
1,875, 1,875, 2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN000676
Zoro #
G714798801
UPC #
781723006769
Country of Origin
France

Dimensions

Length
10, 12, 14 in
Width
1,875, 1,875, 2.25 in

Details

Material
Beechwood
Includes
3 sizes of French wooden spoons
Color
Tan
For Use With
Bread batter, dough, sauces, rice, oatmeal

Description

HIC Kitchen's Classic French Wooden Spoon Set of 3 for stirring, mixing, dividing, tasting, turning and serving foods Made in France from solid beechwood; sturdy and durable; will not scratch; safe for use on metal, nonstick cookware, and delicate surfaces Lightweight yet sturdy and strong; shorter handles are perfect for mixing bowls and shallower pots and pans Safe kitchen tools for everyone to use, including kids baking and families with budding young chefs just learning to cook meals together Set includes 1 each 10, 12 and 14-inch spoons; hand wash only; occasionally coat with mineral oil to keep wood looking its best

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.