Zoro Homepage

CHAINMAIL SCRUBBER

  • Mfr # 43911

  • Zoro # G014836425


product price: $19.79
/ea

Key Features

Material
Stainless steel and silicone
Color
Grey
Length
4.25 in
Includes
HIC Kitchen Chainmail Scrubber
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43911
Zoro #
G014836425
UPC #
781723439116
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.25 in
Width
3 in

Details

Material
Stainless steel and silicone
Color
Grey
Includes
HIC Kitchen Chainmail Scrubber
Features
18/8 Stainless Steel
For Use With
Cast iron pots and pans

Description

HIC Kitchen's Chainmail Cast Iron Scrubber easily cleans cast iron pans, woks, and griddles without scrubbing off the seasoned surface Made from 18/8 stainless steel and silicone; heat safe to 450-degrees Fahrenheit; lightweight and strong Scrubs off baked-on, caked-on foods without harming the seasoned surface; simply scrub against cooking surface under hot running water Won't ever melt or rust; built-in honeycomb silicone core dries quickly, is safe to use in hot pans, and won't produce bacteria Dishwasher safe for easy cleanup; not intended for pans made from materials other than cast iron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.