Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maison du Fromage's Cheese Tools

  • Mfr # 22038

  • Zoro # G214762043


product price: $24.75
/ea

Key Features

Material
Stainless Steel
Overall Length
6.5 in
Color
Marble, Silver
Includes
1 each cheese knife, fork, spreader
For Use With
Cut and spread cheese, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22038
Zoro #
G214762043
UPC #
781723220387
Country of Origin
China

Dimensions

Overall Length
6.5 in
Overall Width
6.5 in

Details

Material
Stainless Steel
Color
Marble, Silver
Includes
1 each cheese knife, fork, spreader
For Use With
Cut and spread cheese, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
Shape
Fork, knife, spreader

Description

Maison du Fromage's Cheese Tools for cutting, crumbling, chunking, and serving all types of firm to semi-soft cheeses for easy entertaining Made with sharp stainless steel and marble; set includes 1 each mini spade knife, rectangular knife, and pronged fork Easily prepare beautiful cheese platters, charcuterie boards, and enjoy hard, firm, semisoft, and crumbly cheeses Each tool is perfectly sized and balanced for comfortable use; great for everyday and party service use Easy to use; sturdy and durable; compact for easy storage; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.