Zoro Homepage

DOUBLE MESH STRAINER set of 2

  • Mfr # BUN00681

  • Zoro # G014762076


product price: $20.69
/ea

Key Features

Material
stainless steel
Color
Silver
Overall Width
5, 7 in
Includes
2 sizes of sieves
Overall Length
11.75, 14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUN00681
Zoro #
G014762076
UPC #
781723006813
Country of Origin
China

Dimensions

Overall Width
5, 7 in
Overall Length
11.75, 14.5 in

Details

Material
stainless steel
Color
Silver
Includes
2 sizes of sieves
For Use With
Flour, vegetables, sauces

Description

HIC Kitchen's Fine Double Mesh Strainers Set of 2 drain, sieve, aerate, and sift ingredients for smooth textures and fluffy baking without clumps or lumps Made from 18/8 stainless steel; sturdy, durable, reusable, won't rust or react with acidic foods; set of 2 sizes Fine double mesh drains liquids, extracts fibrous bulk and small bits, and aerates dry ingredients for smooth soups, sauces, pastes, purees Helper handle sits securely on pans, mixing bowls, and containers during use to keep hands free for measuring, pouring, and food preparation Includes 1 each 5-inch and 7-inch double mesh strainer; hangs conveniently nearby on a tool rack hook; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.