
DUAL MEAT TENDERIZER
Mfr # 22006
Zoro # G614836399
product price: $37.39
/eaKey Features
Overall Length
6 in
Overall Width (In.)
3.25 in
Material
Chrome Plated/Zinc
Color
Silver
Includes
HIC Kitchen Dual Meat Tenderizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22006
Zoro #
G614836399
UPC #
781723220066
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Width (In.)
3.25 in
Details
Material
Chrome Plated/Zinc
Color
Silver
Includes
HIC Kitchen Dual Meat Tenderizer
Description
HIC Kitchen's Dual Meat Tenderizer for flattening cutlets and tenderizing tougher cuts of meat for a consistent texture and taste Made from chrome-plated zinc; weighs nearly 2-pounds 835-grams; well balanced, strong, durable; nonporous and reusable; measures 2 x 3.25-inches|Smooth side flattens tender meat into thin cutlets; textured side tenderizes tougher cuts; works best on chilled meats Use cutting board to protect counter; trim away excess fat and firmly strike meat with smooth or textured side; work both sides for an equal thickness Perfect for beef, veal, poultry, game, tender braciole, chicken fried steak, cordon bleu, wiener schnitzel and more; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.