
HIC Kitchen Double Sided Egg Cup Double S/6
Mfr # 400220/6
Zoro # G414836414
product price: $24.95
/eaKey Features
Color
White
Overall Width
2 in
Overall Length
2.625 in
Material
Porcelain
For Use With
Soft or hard boiled eggs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400220/6
Zoro #
G414836414
UPC #
781723640024
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Length
2.625 in
Details
Color
White
Material
Porcelain
For Use With
Soft or hard boiled eggs
Features
2 in 1 function
Includes
HIC Kitchen Double Sided Egg Cups
Description
HIC Kitchen's set of 6 Fine Porcelain Double Egg Cups for securely holding, serving and enjoying soft-boiled and hard-boiled eggs still in their shell Made from fine-quality porcelain; lead and cadmium free; each measures 2.5 x 3.25-inches Use the smaller cup for eggs still in their shell; larger cup allows room to chop, season and garnish eggs after their shell has been removed Elevates eggs and adds stability for easier handling; creates an elegant presentation at any table Durable; safe for freezer, microwave, oven, broiler to 350-degrees Fahrenheit; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.