Zoro Homepage

Fino Demi Spoon Set, Stainless Steel

  • Mfr # 61023D/12

  • Zoro # G515573317


product price: $29.25
/ea

Key Features

Material
Stainless Steel
Includes
12 individual demi spoons
Width
1 in
Color
Silver
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61023D/12
Zoro #
G515573317
UPC #
781723061027
Country of Origin
Japan

Dimensions

Width
1 in
Length
4.5 in
Depth
0.125 in

Details

Material
Stainless Steel
Includes
12 individual demi spoons
Color
Silver
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato

Description

Fino's Demi Spoon Set stirs small 2-3 oz cups or use to spoon individual condiment portions served alongside each individual dish, like butter, mayonnaise, sour cream, creme fresh, relish, jam, honey, and other toppings. These little stainless steel spoons are up for the task at every dining occasion, from breakfast to lunch or brunch, holiday meals, party buffets, and entertaining guests indoors or outdoors. Made in Japan from stainless steel; each measures 4.5 x 1 x 0.125-inches. Perfectly sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more. Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions.


  • Set of 12 Demi Spoons to stir small 2-3 oz cups or use to spoon individual condiment portions served alongside each individual dish, like butter, mayonnaise, sour cream, crme fresh, relish, jam, honey, and other toppings
  • Made in Japan from stainless steel; each measures 4.5 in x 1in x 0.125 in
  • Sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more.
  • Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions
  • These little stainless steel spoons find use at every dining occasion, breakfast, lunch or brunch, holiday meals, party buffets, and entertaining guests indoors or outdoors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.