Zoro Homepage

Fino Spoon Demi Cup/Saucer SS 12Pc

  • Mfr # 555S/12

  • Zoro # G615573385


product price: $24.99
/ea

Key Features

Material
Stainless Steel
Includes
12 individual demi spoons
Length
4.5 in
Color
Silver
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555S/12
Zoro #
G615573385
UPC #
781723055125
Country of Origin
Japan

Dimensions

Length
4.5 in
Width
1 in

Details

Material
Stainless Steel
Includes
12 individual demi spoons
Color
Silver
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato

Description

Fino's cup and saucer-design Demi Spoon Set for stirring up all types of drinks or topping foods and desserts Made in Japan from stainless steel; each spoon measures 4.5-inches long Perfectly sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions Set includes 12 Demi Spoons; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.