
Fino Spoon Demi Gold Plate Heart 12Pc
Mfr # GDH/12
Zoro # G415573370
product price: $36.99
/eaKey Features
Material
Gold Plated
Includes
12 individual demi spoons
Length
4.25 in
Width
1 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDH/12
Zoro #
G415573370
UPC #
781723000019
Country of Origin
Japan
Dimensions
Length
4.25 in
Width
1 in
Details
Material
Gold Plated
Includes
12 individual demi spoons
Color
Gold
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato
Description
Fino's Gold-Plated heart-design Demi Spoon Set stirs up all types of drinks or topping foods and desserts Made in Japan from gold-plated stainless steel; each spoon measures 4.5-inches long Perfectly sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions Set includes 12 Demi Spoons; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.