
Fino Spoon Demi Gold Plate Traditional 12Pc
Mfr # DS-8G/12
Zoro # G615573392
product price: $29.99
/eaKey Features
Material
Gold Plated
Includes
12 individual demi spoons
Width
1 in
Length
4.5 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS-8G/12
Zoro #
G615573392
UPC #
781723081209
Country of Origin
Japan
Dimensions
Width
1 in
Length
4.5 in
Details
Material
Gold Plated
Includes
12 individual demi spoons
Color
Gold
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato
Description
Fino's Gold-Plated traditional-design Demi Spoon Set stirs up all types of drinks or topping foods and desserts Made in Japan from gold-plated stainless steel; set of 12; each measures 4.5 x 1 x 0.125-inches Perfectly sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions Dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.