Fino Spoon Demi Rose SS 12Pc
- Mfr # GD-955/12
- Zoro # G315573340
product price:Â
$
28.49
/ea
Key Features
Material
Stainless Steel
Includes
12 individual demi spoons
Length
4.25 in
Color
Grey
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD-955/12
- Zoro #
- G315573340
- UPC #
- 781723955128
- Country of Origin
- Japan
Dimensions
- Length
- 4.25 in
- Width
- 1 in
Details
- Material
- Stainless Steel
- Includes
- 12 individual demi spoons
- Color
- Grey
- For Use With
- Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato
Description
Fino's rose-design Demi Spoon Set stirs up all types of drinks or topping foods and desserts Made in Japan from stainless steel; each spoon measures 4.5-inches long Perfectly sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions Set includes 12 Demi Spoons; dishwasher safe for easy cleanup
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.