Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fino Spoon Demi SS 12Pc

  • Mfr # DS-4/12

  • Zoro # G815573345


product price: $29.39
/ea

Key Features

Material
Stainless Steel
Includes
12 individual demi spoons
Width
0.875 in
Color
Grey
Length
3.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-4/12
Zoro #
G815573345
UPC #
781723004123
Country of Origin
Japan

Dimensions

Width
0.875 in
Length
3.875 in

Details

Material
Stainless Steel
Includes
12 individual demi spoons
Color
Grey
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato

Description

Fino's Demi Spoon Set stirs up all types of drinks or topping foods and desserts Made in Japan from stainless steel; set of 12; each measures 4.5 x 1 x 0.125-inches Perfectly sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions Dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.