
Fino Spoon Demi Teapot Gold Plate 12Pc
Mfr # 666G/12
Zoro # G315573333
product price: $32.49
/eaKey Features
Material
Gold Plated
Includes
12 individual demi spoons
Length
4 in
Width
0.5 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
666G/12
Zoro #
G315573333
UPC #
781723000613
Country of Origin
Japan
Dimensions
Length
4 in
Width
0.5 in
Details
Material
Gold Plated
Includes
12 individual demi spoons
Color
Gold
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato
Description
Fino's Gold-Plated teapot-design Demi Spoon Set for stirring up all types of drinks or topping foods and desserts Made in Japan from gold-plated stainless steel; each spoon measures 4.5-inches long Perfectly sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions Set includes 12 Demi Spoons; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.