Zoro Homepage

Fino Spoon Demi Teapot SS 12Pc

  • Mfr # 666S/12

  • Zoro # G115573298


product price: $32.99
/ea

Key Features

Material
Stainless Steel
Includes
12 individual demi spoons
Width
1 in
Length
4.5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666S/12
Zoro #
G115573298
UPC #
781723066121
Country of Origin
Japan

Dimensions

Width
1 in
Length
4.5 in

Details

Material
Stainless Steel
Includes
12 individual demi spoons
Color
Silver
For Use With
Espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato

Description

Fino's teapot-design Demi Spoon Set stirs up all types of drinks or topping foods and desserts Made in Japan from stainless steel; each spoon measures 4.5-inches long Perfectly sized for demitasse cups of espresso, Turkish coffee, cappuccino, macchiato, mocha, cafe latte, ristretto, Americano, affogato, and more Complements any dinnerware, flatware, or table setting; versatile silverware for everyday and special occasions Set includes 12 Demi Spoons; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.