
GLASS CHOPPER
Mfr # 291
Zoro # G614798857
product price: $14.49
/eaSold in multiples of 2 for $28.98
Key Features
Overall Length
3 in
Overall Width
3 in
Serving Utensil Capacity
1.5 cups
Material
Glass/18/8 Stainless Steel Blade/BPA Free Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291
Zoro #
G614798857
UPC #
781723002914
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 in
Overall Width
3 in
Details
Serving Utensil Capacity
1.5 cups
Material
Glass/18/8 Stainless Steel Blade/BPA Free Plastic
Color
White
Features
Spring action
Includes
HIC Kitchen Glass Chopper
Description
HIC Kitchen's Straight Edge Food Chopper quickly minces and chops onions in seconds Made from glass with 18/8 stainless steel blades; lead free and BPA free; measures 3.5 x 8-inches and holds 1.5-cups; detach stem guard before use Spring action lifts blades for fast chopping; place food inside the glass base, attach lid, and tap plunger until desired texture is achieved This manual hand chopper is ideal for fruit, vegetables, tuna, hard boiled eggs, healthy snacks, and more Sturdy, durable; easier to use than a food processor; glass base is dishwasher safe for easy cleanup; hand wash all other parts in warm, soapy water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.