
GROUND MEAT CHOPPER BLACK
Mfr # 22117
Zoro # G914798861
product price: $10.49
/eaSold in multiples of 3 for $31.47
Key Features
Overall Length
10.55 in
Overall Width
4.09 in
Features
No sharp edges
Includes
HIC Kitchen Ground Meat Chopper Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22117
Zoro #
G914798861
UPC #
781723222176
Country of Origin
China
Dimensions
Overall Length
10.55 in
Overall Width
4.09 in
Details
Features
No sharp edges
Includes
HIC Kitchen Ground Meat Chopper Black
Color
Black
Material
Nylon
Description
HIC Kitchen's triple blade Ground Meat Chopper Turner breaks up thawed and partially defrosted ground meat right in the pan to cook quickly and evenly Made from high-heat, food-safe nylon to 400-degrees Fahrenheit; safe for nonstick cookware; measures 10.55 x 4.09 x 1.7-inches Slotted blades drain, transfer, and serve cooked meat; built-in stand keeps mess off counters; flat thumb rest for secure grip, leverage, and control Use to mash avocados for guacamole, separate tuna, shred chicken and pork, smash tomatoes for pasta sauce, eggs for salad, cooked potatoes, and more Press blades to the meat, cook until almost browned, chop again to desired texture; no sharp edges or moving parts; safe for anyone; dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.