Zoro Homepage

LUNCHEON MEAT SLICER

  • Mfr # 43844

  • Zoro # G514762101


product price: $11.15
/ea
Sold in multiples of 2 for $22.30

Key Features

Overall Length
9 in
Overall Width
5 in
Includes
HIC Kitchen Luncheon Meat Slicer
Color
Silver
Material
BPA Free Plastic/Stainless Steel Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43844
Zoro #
G514762101
UPC #
781723438447
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Overall Width
5 in

Details

Includes
HIC Kitchen Luncheon Meat Slicer
Color
Silver
Material
BPA Free Plastic/Stainless Steel Wires
Features
Stainless Steel
For Use With
Canned luncheon meats

Description

HIC's Luncheon Meat Slicer for cutting all varieties of canned luncheon meat into 9 equal slices, sticks, or cubes that look great and cook evenly Made from stainless steel wires and European-grade ABS plastic; sturdy, durable, easy to use, and BPA free; measures 8.75 x 5 x 2-inches|Ideal for making creative appetizers, sandwiches, entrees, and sides and slicing hard-boiled eggs, mushrooms, strawberries and other softer fruit Simply place luncheon meat on slicer base and lower wires to slice; flip slices a quarter turn, cut again for sticks; rotate sticks and cut into cubes Cuts .5-inch thicknesses; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.