
Maison du Fromage Cheese Cleaver
Mfr # 22155/2
Zoro # G214762036
product price: $16.79
/eaSold in multiples of 2 for $33.58
Key Features
Material
Stainless Steel
Overall Length
12.4 in
Color
Silver
Includes
2 Cheese Cleavers
For Use With
Slice cheese
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22155/2
Zoro #
G214762036
UPC #
781723215529
Country of Origin
China
Dimensions
Overall Length
12.4 in
Overall Width
4 in
Details
Material
Stainless Steel
Color
Silver
Includes
2 Cheese Cleavers
For Use With
Slice cheese
Shape
Cleaver
Description
Maison du Fromage's Cheese Cleaver S/2 cuts and cubes blocks of hard cheeses Made with brushed stainless steel; sturdy, durable, won't stain or rust; set of 2; each measures 7.59 x 1.81 x 0.63-inches Ideal for cheddar, Havarti, Swiss, and Colby cheese; hollow handle is lightweight and comfortable Perfectly sized and balanced to prepare and serve beautiful cheese platters and charcuterie boards for every day and entertaining Dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.