Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maison du Fromage Cheese Spreader set of 2

  • Mfr # 22154/2

  • Zoro # G915573313


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Material
Stainless Steel
Color
Silver
Includes
2 Spreaders
Length
12.4 in
For Use With
Assemble cheese and crackers, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22154/2
Zoro #
G915573313
UPC #
781723215420
Country of Origin
China

Dimensions

Length
12.4 in
Width
4 in

Details

Material
Stainless Steel
Color
Silver
Includes
2 Spreaders
For Use With
Assemble cheese and crackers, spread pate, jams, chutney, and tapenades, pick up and serve meats, cheeses, olives, dried fruits
Tip Shape
Spreader

Description

Maison du Fromage's Spreader S/2cuts and serves soft cheeses, dips, jams, condiments, butter, and more Made with brushed stainless steel; sturdy, durable, won't stain or rust; set of 2; each measures 8.66 x 1.18 x 0.63-inches Ideal for everyday and entertaining; hollow handle is lightweight and comfortable; use as a decorative butter knife Perfectly sized and balanced to prepare and serve beautiful cheese platters, charcuterie boards, and buffets for every day and entertaining Dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.