
Maison du Fromage Rectangular Bamboo Charcuterie Serving Board
Mfr # 43212
Zoro # G614798864
product price: $25.19
/eaKey Features
Outside Length
15 in
Overall Width
11 in
Shape
Rectangular
Color
Blonde
Material
Bamboo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43212
Zoro #
G614798864
UPC #
781723442123
Country of Origin
China
Dimensions
Outside Length
15 in
Overall Width
11 in
Details
Shape
Rectangular
Color
Blonde
Material
Bamboo
Includes
Charcuterie board
For Use With
Charcuterie, crackers, olives, bowls of jam, chutney, tapenade, crudité, cheese, fruit, and dessert displays
Description
Maison du Fromage's Rectangular Bamboo Charcuterie Board is perfectly sized for creating beautiful food presentations for everyday use and entertaining. Made from natural bamboo; fast-growing, fully replenishable alternative material for more sustainable living; measures 11 x 15 x 0.6-inches. Carved finger grooves provide a secure grip for easy transport; channel holds crackers, dried fruit, nuts, and other small items. Reversible design offers a cutting side and serving side; prepare and serve beautiful charcuterie, cheese and fruit, or dessert displays in style. Fill with cured meat, cheese, crackers, olives, bowls of jam, chutney, tapenade, and more; reusable and strong; less absorbent than wood; hand wash.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.