Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maison du Fromage Reusable Mini Serving Forks, Set of 12

  • Mfr # 4045/2

  • Zoro # G215573341


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Material
Bamboo
For Use With
Cubed cheese, meat, shrimp, olives, fruit, pickles, tapas, charcuterie items, or tied to treat-filled mason jars as homemade gifts, and more
Color
Blonde
Width
4 in
Includes
6 Forks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045/2
Zoro #
G215573341
UPC #
781723404503
Country of Origin
China

Dimensions

Width
4 in
Length
7 in

Details

Material
Bamboo
For Use With
Cubed cheese, meat, shrimp, olives, fruit, pickles, tapas, charcuterie items, or tied to treat-filled mason jars as homemade gifts, and more
Color
Blonde
Includes
6 Forks
Shape
Fork

Description

Maison du Fromage's Reusable Mini Forks S/12 with a warm honey color and extra-smooth finish serve tasty small bites and charcuterie for easy entertaining Made from burnished bamboo, a fast-growing alternative material for sustainable living; set of 6; each measures 3.5 x 0.5 x 0.25-inches Twin tines keep foods from rotating; easier to handle, and stronger, than toothpicks; compact for storage Ideal for cubed cheese, meat, shrimp, olives, fruit, pickles, tapas, charcuterie items, or tied to treat-filled mason jars as homemade gifts, and more Versatile and more economical than disposable utensils to reduce plastic use; sturdy, durable, and reusable; hand wash in warm, soapy water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.